Add More Items
View All Quick Selects
Below you can add an image for 'reducer coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3/4" One Inch Length Conduit Nipples
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$174.63
Per 100
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, Hot Dip Galvanized Finish, 4" Maximum Conduit Movement, 2" Trade Size
$707.79
Each
PVC Coated Conduit, Pipe Size 1-1/4 Inch/35 Metric, Outside Diameter With PVC 1.74 Inch/44.10 Millimeters, Nominal Wall Thickness With PVC .17 Inch/4.39 Millimeters, Length Without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-Dip Galvanized Steel, Gray
$2,247.57
Per 100 Feet
PVC Coated Conduit, Pipe Size 1 Inch/27 Metric, Outside Diameter With PVC 1.40 Inch/35.40 Millimeters, Nominal Wall Thickness With PVC .17 Inch/4.21 Millimeters, Length Without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-Dip Galvanized Steel, Gray
$2,145.39
2 Female to Female Union
$363.88
Split Bushing, Insulated, Plastic, 2.5 Inch Trade Size. Patented
$586.50
1IN X 90 PVC Coated Elbow
$2,355.49
1-1/2 X 1 SS316 Face Bushing
$75.24
Per Foot
Stainless Steel 316 Line Terminator Hub 1-1/2"
$117.34
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #4-14 Awg, Malleable Iron, 105°C, Threadless, 1/2"
$761.03
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #4-14 Awg, Malleable Iron, 105°C, Threadless, 1"
$1,325.18
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 1-1/4"
$7,710.41
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 1-1/2", Without Nipples
$150.93
3" - 2" STL RDCR
$29.33
3/4" Ermc-Stainless Steel 304 Elbow - 90 Degree
$2,920.00
Transform Your Impact Socket Wrench Into An Impact Driver With The Shockwave™ 1/2 In. Square By 1/4 In. Hex Impact Adapter. Made With Proprietary Heat-Treated Steel, This Dependable Device Is Built to Withstand Frequent Use and Saves You The Expense Of Having to Buy A Separate Drill Driver. Compatible With 3/8 In. Square Input Drives, It Allows You to Utilize Any 1/4 In. Hex Bit For A Variety Of Tightening and Unscrewing Tasks.
$21.08
Unilets Unf Union, Trade Size: 1 In, Outside Diameter: 2 In, Length: 1.72 In, Flexibility: Rigid and Imc, Material: Steel, Connection: Female Threaded, Finish: Zinc Electroplate, Standard: Ul 886 (1203), Ul File Number E10444, Ul Listed
$33.47
11" Long Galvanized Channel Bar For 2 or 3 Arlington Parts 613 or 617 Porcelain Wire Holders.
$1,742.34
Malleable Iron Beam Clamp. 600LB Static Load Rating. Threaded Rod Size 1/2"/13. Trade Size 2-1/2".
$2,059.98
Anti-Short Bushing, Sizes-14-4, 12-3, 6-1 and 4-1
$25.49
20
Popularity
Default